Beli canon eos m10 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Canon Kamera DSLR
    Mulai

    Rp7.799.900

  2. Canon Digital Camera Compact
    Mulai

    Rp4.499.900

    Canon Digital Camera Compact
    Deskripsi:
    Compact companion for adventure seekersPushing frontiers in technology to deliver DSLR quality from a compact camera, the PowerShot G1 X Mark III features an APS-C imaging sensor used in many DSLR cameras, and Dual Pixel CMOS AF to deliver high image quality and unprecedented high-speed AF with the convenience of a compact camera. In addition, the Touch & Drag AF feature on the PowerShot G1 X Mark III allows touch screen AF operation for even more precise AF even during viewfinder shooting.
  3. SONY Digital Camera
    Mulai

    Rp9.999.900

    SONY Digital Camera
    atribut:
    • Image Quality Mode: RAW, RAW+JPEG, JPEG
    • Focus Type: Fast Hybrid AF (Phase Detection AF / Contrast Detection AF)
    • USB Power Supply: Yes
  4. SONY Alpha Mirrorless Digital Camera
    Mulai

    Rp14.999.900

    SONY Alpha Mirrorless Digital Camera
    Deskripsi:
    Sony Alpha a6400 Mirrorless Digital Camera (Body Only)Sony NP-FW50 Lithium-Ion Rechargeable Battery (1020mAh)Sony AC AdapterSony ALC-B1EM Body Cap for E-Mount CamerasMicro-USB CableShoulder StrapEyepiece CupAccessory Shoe CapWarranty Card
  5. SONY Handheld Camcorder
    Mulai

    Rp27.999.900

    SONY Handheld Camcorder
    Deskripsi:
    HXR-NX200HXR-NX200 is an affordable, compact camcorder with a big 1.0-type sensor and new colour reproduction for superb 4K or Full-HD image quality. It offers all the professional features you need with refined manual controls including three independent manual lens rings, smart fully auto options and more.Dimensions (W x H x D)*1171.3 × 187.8 × 371.3 mm (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)6 3/4 x 7 1/2 x 14 5/8 inches (With the accessories (lens hood, large eyecup), excluding the grip belt and including the projecting parts)
  6. SONY Full Frame Camcorder
    Mulai

    Rp59.999.900

    SONY Full Frame Camcorder
    atribut:
    • Lens Mount: E-mounts
    • Operating Temperature (°C/°F): 0 to 40/32 to 104
    • Proxy Audio: XAVC Proxy: AAC-LC, 128 kbps, 2 channels
    • SNI License: Yes
  7. Pentax Waterproof Digital Camera
    Mulai

    Rp17.999.900

    Pentax Waterproof Digital Camera
    Deskripsi:
    A top-of-the-line digital compact camera, featuring outstanding waterproof performanc; high-power, discharge-adjustable Ring Light; and webcam function
    atribut:
    • Dimensions (mm): 118x65x33
    • Color: Black
    • Lens Construction: PENTAX lens, 11 elements in 9 groups, (5 aspherical elements)
    • Focal Length (mm): 5 - 25, Approx. 28 - 140 (in 35mm format equivalent)
    • Focal length (Macro) (mm): 9.26
    • Maximum Aperture: F3.5(W) - F5.5(T)
    • Connection Port: USB3.0 (Type C), HDMI output terminal (Type D)
    • Display Type: TFT color 3.0\" LCD, approx. 1040K dots, AR Coating (Cover only)
    • GPS: GPS, GLONASS
    • GPS Display Mode: LAT/LON, UTM, MGRS
    • Image Sensor: 1/2.3\" CMOS, Total: approx. 20 megapixels
    • Maximum Magnification: Approx. 0.4x
    • Power Source: Rechargeable Battery DB-110, AC Adapter Kit K-AC166 (Optional)
    • Shockproof: Up to 2.1m (6.8ft.)
    • Waterproof: Up to 20m (65.6ft.) for 2hours
    • Zoom Ratio: Optical Zoom: 5x, Digital Zoom: approx. 8.1X, Intelligent Zoom: approx. 7X at 10M, approx. 40.5X at 640 (including optical zoom)
  8. Kodak Waterproof and Dustproof Digital Camera
    Mulai

    Rp6.499.900

    Kodak Waterproof and Dustproof Digital Camera
    Deskripsi:
    Waterproof/15m Dustproof/IP6X Shockproof/2m
    atribut:
    • Power Supply: Rechargeable lithium-ion battery
    • Effective Pixels: Approximately 16.35 million pixels
    • Function: Electronic image stabilization, CALS mode
    • LCD Size (inch): 2.7
    • Supported Media: Micro SD/Micro SDHC Card
    • Accessories: Rechargeable lithium-ion battery, wrist strap, simple operation guide, USB cable, AC adapter, etc.
    • Dustproof and Waterproof: IP6X
    • External Dimensions (WxDxH) (mm): Approx. 103.2 x 66.7 x 52.4
    • ISO Sensitivity Settings: 100 to 3200
    • Image Sensor (inch): 1/2.3 (BSI CMOS)
    • Input/Output Terminals: USB 2.0
    • Zoom (Optical/Digital): 4x/6x
  9. MEIKE Lensa Kamera
    Mulai

    Rp3.499.900

    MEIKE Lensa Kamera
    Deskripsi:
    Ambil potret yang memukau dengan Lensa Fokus Otomatis Meike Full Frame 85mm F1.4. Dengan aperture besar F1.4 dan motor STM yang halus, lensa ini menghasilkan gambar yang tajam dan jernih. Sempurna untuk dudukan Sony E dan Nikon Z, lensa ini merupakan pilihan utama untuk fotografi potret profesional.In The Box :1x Lens1x Lens Hood1x Front lens cap1x Rear lens cap1x Manual1x Warranty card
  10. Homedoki Office Chair (Kursi Kantor / Kursi Kerja)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Homedoki Office Chair (Kursi Kantor / Kursi Kerja)
    atribut:
    • Color: Black
    • Material: Mesh, plastic, sponge, wooden board, iron
  11. GOPRO Hero 13 Camera Black Creator Edition
    Mulai

    Rp8.299.900

    GOPRO Hero 13 Camera Black Creator Edition
    Deskripsi:
    In the Box: GoPro HERO13 Black GoPro Enduro Rechargeable Li-Ion Battery for HERO13 Black Curved Adhesive Mount Mounting Buckle Thumbscrew USB-C Cable GoPro Volta Battery Grip for HERO & MAX GoPro Media Mod for HERO9/HERO10/HERO11/HERO12 Black Removable Windscreen Vertical Mounting Buckle Thumbscrew GoPro Light Mod for HERO8 Black, HERO9/10/11/12 Black Diffuser 2-Finger Adapter USB Type-C Cable GoPro Magnetic Latch Mount for HERO13 Black Thumbscrew Limited Lifetime Warranty USB Pass-Though Door Carrying Case
  12. SONY Camera Alpha A6700
    Mulai

    Rp23.999.900

    SONY Camera Alpha A6700
    Deskripsi:
    Next generation creativity on the go The α6700 combines the latest AI technology with Sony's outstanding α-series image quality in a compact APS-C camera body. Offering enhanced subject recognition, the latest technology for capturing stills and movies, and E-mount lens compatibility, the lightweight α6700 is designed for creative adventures, anytime, anywhere.
    atribut:
    • Color: Black
    • Sensor Type: APS-C type (23.3 x 15.5 mm), Exmor R CMOS sensor
    • Number of Pixels (MP): Still images: Approx. 26.0 MP max, Movies: Approx. 19.9 MP max. (Effective)
    • Focus Type: Fast Hybrid AF (phase-detection AF / contrast-detection AF)
    • Display (cm): 7.5 (3.0-type) type TFT
    • Color Temperature Range (K): 2500 - 9900
Daftar Harga canon eos m10 Terbaru October 2026
Canon Kamera DSLRRp7.799.900
Canon Digital Camera CompactRp4.499.900
SONY Digital CameraRp9.999.900
SONY Alpha Mirrorless Digital CameraRp14.999.900
SONY Handheld CamcorderRp27.999.900
SONY Full Frame CamcorderRp59.999.900
Pentax Waterproof Digital CameraRp17.999.900
Kodak Waterproof and Dustproof Digital CameraRp6.499.900
MEIKE Lensa KameraRp3.499.900
Homedoki Office Chair (Kursi Kantor / Kursi Kerja)Rp389.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)